Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 8
Mfr # H2628GB
Zoro # G9737734
product price:Â
$
12.19
/ea
Key Features
Bushing Head Type
Headed
Hardness
Rc 62-64
Outside Dia.
13/32 in
Head Dia.
1/2 in
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2628GB
- Zoro #
- G9737734
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 13/32 in
- Head Dia.
- 1/2 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Drill Size
- #8
- Length under Head
- 1-3/4"
- Inside Dia.
- #8
- Overall Length
- 1 3/4 in
- Size- Decimal
- #8 (0.1990)
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Head Thickness
- 5/32"
- Size - Decimal
- 43/64 in - 0.6719
- Wire Rope Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.