Drill Bushing, Type H, Drill Size 8.5mm
- Mfr # H4828IX
- Zoro # G1987417
product price:Â
$
12.15
/ea
Key Features
Finish
High Speed Steel
Size- Decimal
8.50mm (0.3346)
Drill Size
8.50 mm
Head Thickness
7/32"
Length under Head
1-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828IX
- Zoro #
- G1987417
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Measurement System
- Metric
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.3346
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- HM
Dimensions
- Size- Decimal
- 8.50mm (0.3346)
- Drill Size
- 8.50 mm
- Head Thickness
- 7/32"
- Length under Head
- 1-3/4"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- 8.50 mm
- Head Dia.
- 59/64 in
- Overall Length
- 1 3/4 in
- Outside Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.