Drill Bushing, Type H, Drill Size C
- Mfr # H2628HB
- Zoro # G9737664
product price:Â
$
12.79
/ea
Key Features
Size- Decimal
C (0.2420)
Inside Dia.
C
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2628HB
- Zoro #
- G9737664
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- C (0.2420)
- Inside Dia.
- C
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Drill Size
- C
- Overall Length
- 1 3/4 in
- Outside Dia.
- 13/32 in
- Head Dia.
- 1/2 in
- Length under Head
- 1-3/4"
- Head Thickness
- 5/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 43/64 in - 0.6719
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.