Drill Bushing, Type H, Drill Size N
- Mfr # H324IH
- Zoro # G3098028
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Inside Dia.
N
Material
52100 Thru Hardened
Drill Size
N
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H324IH
- Zoro #
- G3098028
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- N
- Drill Size
- N
- Head Dia.
- 39/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 7/32"
- Length under Head
- 1/4"
- Overall Length
- 1/4 in
- Outside Dia.
- 1/2 in
- Size- Decimal
- N (0.3020)
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Size - Decimal
- #14 - 0.1820
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.