Drill Bushing, Type H, Drill Size O
- Mfr # H326IO
- Zoro # G3097206
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Measurement System
Letter
Size- Decimal
O (0.3160)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Bushing Head Type
Headed
Head Dia.
39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H326IO
- Zoro #
- G3097206
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- O (0.3160)
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Dia.
- 39/64 in
- Overall Length
- 3/8 in
- Drill Size
- O
- Inside Dia.
- O
- Length under Head
- 3/8"
- Head Thickness
- 7/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 1/2 in
- Size - Decimal
- #16 - 0.1770
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.