Drill Bushing, Type H, Drill Size O
- Mfr # H4822IO
- Zoro # G1832297
product price:Â
$
10.69
/ea
Key Features
Outside Dia.
3/4 in
Material - Machining
High Speed Steel
Inside Dia.
O
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4822IO
- Zoro #
- G1832297
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Measurement System
- Letter
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.3160
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia.
- 3/4 in
- Inside Dia.
- O
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 7/32"
- Size- Decimal
- O (0.3160)
- Head Dia.
- 59/64 in
- Drill Size
- O
- Overall Length
- 1 3/8 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Length under Head
- 1-3/8"
- Size - Decimal
- 45/64 in - 0.7031
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.