Drill Bushing, Type H, Drill Size O
- Mfr # H4828IO
- Zoro # G1987469
product price:Â
$
12.15
/ea
Key Features
Decimal Equivalent
0.3160
Hardness
Rc 62-64
Length under Head
1-3/4"
Material - Machining
High Speed Steel
Outside Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828IO
- Zoro #
- G1987469
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.3160
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Measurement System
- Letter
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Length under Head
- 1-3/4"
- Outside Dia.
- 3/4 in
- Drill Size
- O
- Head Dia.
- 59/64 in
- Overall Length
- 1 3/4 in
- Head Thickness
- 7/32"
- Size- Decimal
- O (0.3160)
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- O
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.