Drill Bushing, Type H, Drill Size P
- Mfr # H4822IR
- Zoro # G3065301
product price:Â
$
10.69
/ea
Key Features
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Length under Head
1-3/8"
Finish
High Speed Steel
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4822IR
- Zoro #
- G3065301
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.3230
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Letter
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Length under Head
- 1-3/8"
- Inside Dia.
- P
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Dia.
- 59/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 3/4 in
- Drill Size
- P
- Size- Decimal
- P (0.3230)
- Overall Length
- 1 3/8 in
- Head Thickness
- 7/32"
- Size - Decimal
- 45/64 in - 0.7031
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.