Drill Bushing, Type H, Drill Size P
- Mfr # H4828IR
- Zoro # G1987441
product price:Â
$
12.15
/ea
Key Features
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Decimal Equivalent
0.3230
Head Material
High Speed Steel
Head Thickness
7/32"
Drill Size
P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828IR
- Zoro #
- G1987441
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.3230
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Measurement System
- Letter
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 1 3/4 in
- Head Thickness
- 7/32"
- Drill Size
- P
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 59/64 in
- Outside Dia.
- 3/4 in
- Size- Decimal
- P (0.3230)
- Length under Head
- 1-3/4"
- Inside Dia.
- P
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.