Drill Bushing, Type H, Drill Size Q
- Mfr # H4828IW
- Zoro # G1987426
product price:Â
$
12.15
/ea
Key Features
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Decimal Equivalent
0.3320
Head Material
High Speed Steel
Finish
High Speed Steel
Outside Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828IW
- Zoro #
- G1987426
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.3320
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Measurement System
- Letter
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Outside Dia.
- 3/4 in
- Size- Decimal
- Q (0.3320)
- Length under Head
- 1-3/4"
- Drill Size
- Q
- Inside Dia.
- Q
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1 3/4 in
- Head Dia.
- 59/64 in
- Head Thickness
- 7/32"
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Q
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.