Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size Q
- Mfr # H4834IW
- Zoro # G9737594
product price:Â
$
14.19
/ea
Key Features
Rockwell Hardness
RC 62-64
Inside Dia.
Q
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Material
High Speed Steel
Drill Size
Q
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4834IW
- Zoro #
- G9737594
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.3320
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Head Press Fit
- Material - Machining
- High Speed Steel
- Measurement System
- Letter
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia.
- Q
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Drill Size
- Q
- Outside Dia.
- 3/4 in
- Length under Head
- 2 1/8"
- Size- Decimal
- Q (0.3320)
- Overall Length
- 2 1/8 in
- Head Thickness
- 7/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 59/64 in
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Q
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.