Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size T
Mfr # H4822JH
Zoro # G3065259
product price:Â
$
10.19
/ea
Key Features
Head Thickness
7/32"
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
T
Measurement System
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4822JH
- Zoro #
- G3065259
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Thickness
- 7/32"
- Overall Length
- 1 3/8 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- T
- Head Dia.
- 59/64 in
- Drill Size
- T
- Size- Decimal
- T (0.3580)
- Length under Head
- 1-3/8"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 3/4 in
- Size - Decimal
- 45/64 in - 0.7031
- Wire Rope Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.