Drill Bushing, Type H, Drill Size V
- Mfr # H4828JR
- Zoro # G1832288
product price:Â
$
12.15
/ea
Key Features
Bushing Head Type
Headed
Head Material
High Speed Steel
Material
52100 Thru Hardened
Length under Head
1-3/4"
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828JR
- Zoro #
- G1832288
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.3770
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Measurement System
- Letter
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Length under Head
- 1-3/4"
- Outside Dia.
- 3/4 in
- Drill Size
- V
- Inside Dia.
- V
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 1 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 7/32"
- Size- Decimal
- V (0.3770)
- Head Dia.
- 59/64 in
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.