Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size V
Mfr # HT4020JR
Zoro # G3089269
product price:Â
$
10.19
/ea
Key Features
Decimal Equivalent
0.3770
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT4020JR
- Zoro #
- G3089269
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 1/4 in
- Length under Head
- 1-1/4"
- Size- Decimal
- V (0.3770)
- Outside Dia.
- 5/8 in
- Inside Dia.
- V
- Head Thickness
- 3/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- V
- Head Dia.
- 3/4 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Size - Decimal
- #47 - 0.0785
- Wire Rope Length
- 1 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.