Drill Bushing, Type H, Drill Size W
- Mfr # H4822JW
- Zoro # G3065216
product price:Â
$
10.69
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3860
Finish
High Speed Steel
Head Dia.
59/64 in
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4822JW
- Zoro #
- G3065216
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.3860
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Measurement System
- Letter
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Dia.
- 59/64 in
- Inside Dia.
- W
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 1 3/8 in
- Size- Decimal
- W (0.3860)
- Drill Size
- W
- Length under Head
- 1-3/8"
- Outside Dia.
- 3/4 in
- Head Thickness
- 7/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 45/64 in - 0.7031
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.