Drill Bushing, Type H, Drill Size X
- Mfr # H4828KA
- Zoro # G1987329
product price:Â
$
12.15
/ea
Key Features
Head Material
High Speed Steel
Measurement System
Letter
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828KA
- Zoro #
- G1987329
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Measurement System
- Letter
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Decimal Equivalent
- 0.3970
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- X
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Length under Head
- 1-3/4"
- Size- Decimal
- X (0.3970)
- Outside Dia.
- 3/4 in
- Head Thickness
- 7/32"
- Inside Dia.
- X
- Head Dia.
- 59/64 in
- Overall Length
- 1 3/4 in
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.