Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size Y
- Mfr # H4816KE
- Zoro # G3065450
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
Y (0.4040)
Head Dia.
59/64 in
Head Thickness
7/32"
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4816KE
- Zoro #
- G3065450
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.4040
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Measurement System
- Letter
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- Y (0.4040)
- Head Dia.
- 59/64 in
- Head Thickness
- 7/32"
- Drill Size
- Y
- Overall Length
- 1 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Outside Dia.
- 3/4 in
- Length under Head
- 1"
- Inside Dia.
- Y
- Size - Decimal
- 45/64 in - 0.7031
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.