Drill Bushing, Type H, Drill Size Y
- Mfr # H4822KE
- Zoro # G3065170
product price:Â
$
10.69
/ea
Key Features
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Finish
High Speed Steel
Length under Head
1-3/8"
Head Thickness
7/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4822KE
- Zoro #
- G3065170
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.4040
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Measurement System
- Letter
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Length under Head
- 1-3/8"
- Head Thickness
- 7/32"
- Head Dia.
- 59/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size- Decimal
- Y (0.4040)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 3/4 in
- Drill Size
- Y
- Overall Length
- 1 3/8 in
- Inside Dia.
- Y
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.