Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type L, Drill Size 1-3/8 In
- Mfr # L11222RA
- Zoro # G9733281
product price:Â
$
14.19
/ea
Key Features
Overall Length
1 3/8 in
Decimal Equivalent
1.3750
Drill Size
1 3/8 in
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L11222RA
- Zoro #
- G9733281
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 1.3750
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Bushing Type
- Headless Liner
- Concentricity Tolerance
- .0005" T.I.R. max
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Liner Drill Bushing (L)
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Measurement System
- Fractional Inch
- Heat Treatment
- Through Hardened
- Bushing Code
- L
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 1 3/8 in, 1.3750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.