Drill Bushing, Type P, Drill Size 1-13/64
- Mfr # P11216PZ
- Zoro # G9744393
product price:Â
$
12.49
/ea
Key Features
Bushing Head Type
Headless
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P11216PZ
- Zoro #
- G9744393
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 1 13/64 in
- Outside Dia.
- 1 3/4 in
- Outside Dia. Tolerance
- +0.0019 in /+0.0023 in
- Overall Length
- 1 in
- Drill Size
- 1 13/64 in
- Size - Decimal
- #33 - 0.1130
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 13/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.