Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 1-3/64
- Mfr # P11222OZ
- Zoro # G9743946
product price:Â
$
13.39
/ea
Key Features
Outside Dia.
1 3/4 in
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Inside Dia.
1 3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P11222OZ
- Zoro #
- G9743946
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 1 3/4 in
- Inside Dia.
- 1 3/64 in
- Outside Dia. Tolerance
- +0.0019 in /+0.0023 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1 3/8 in
- Drill Size
- 1 3/64 in
- Size - Decimal
- #35 - 0.1100
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 3/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.