Drill Bushing, Type P, Drill Size 1-7/16

  • Mfr # P14416RL
  • Zoro # G6275805
product price: 
$
16.19
/ea

Key Features

Outside Dia.
2 1/4 in
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
1.4375
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P14416RL
Zoro #
G6275805
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
2 1/4 in
Inside Dia.
1 7/16 in
Drill Size
1 7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size- Decimal
1-7/16" (1.4375)
Overall Length
1 in
Size - Decimal
#38 - 0.1015
Wire Rope Length
1 in
Length
1 in

Details

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
1.4375
Hardness
Rc 62-64
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 7/16 in

Ratings & reviews