Drill Bushing, Type P, Drill Size 1-7/32
- Mfr # P11216QB
- Zoro # G9744384
product price:Â
$
12.49
/ea
Key Features
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Inside Dia.
1 7/32 in
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P11216QB
- Zoro #
- G9744384
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 1 7/32 in
- Size- Decimal
- 1-7/32" (1.2188)
- Overall Length
- 1 in
- Outside Dia.
- 1 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 1 7/32 in
- Outside Dia. Tolerance
- +0.0019 in /+0.0023 in
- Size - Decimal
- #33 - 0.1130
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.