Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 1
- Mfr # P2622GT
- Zoro # G3103871
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2622GT
- Zoro #
- G3103871
- UPC #
- -
- Country of Origin
- United Kingdom
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Measurement System
- Wire
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.2280
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia.
- 13/32 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Drill Size
- #1
- Inside Dia.
- #1
- Overall Length
- 1 3/8 in
- Size- Decimal
- #1 (0.2280)
- Size - Decimal
- #52 - 0.0635
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.