Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 10
- Mfr # P2022FX
- Zoro # G1989158
product price:Â
$
10.69
/ea
Key Features
Size- Decimal
#10 (0.1935)
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022FX
- Zoro #
- G1989158
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Decimal Equivalent
- 0.1935
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 3/8 in
- Size- Decimal
- #10 (0.1935)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Inside Dia.
- #10
- Drill Size
- #10
- Size - Decimal
- #9 - 0.1960
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.