Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 10
- Mfr # P205FX
- Zoro # G3059869
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
5/16 in
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205FX
- Zoro #
- G3059869
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.1935
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Heat Treatment
- Through Hardened
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 5/16 in
- Outside Dia.
- 5/16 in
- Inside Dia.
- #10
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size- Decimal
- #10 (0.1935)
- Drill Size
- #10
- Size - Decimal
- #10 - 0.1935
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.