Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 10
- Mfr # P265FX
- Zoro # G1833870
product price:Â
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Key Features
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Size- Decimal
#10 (0.1935)
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P265FX
- Zoro #
- G1833870
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.1935
- Hardness
- Rc 62-64
- Measurement System
- Wire
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #10 (0.1935)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Outside Dia.
- 13/32 in
- Inside Dia.
- #10
- Overall Length
- 5/16 in
- Drill Size
- #10
- Size - Decimal
- 1 in - 1.0000
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.