Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 11
- Mfr # P2022FV
- Zoro # G1989167
product price:Â
$
10.69
/ea
Key Features
Measurement System
Wire
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022FV
- Zoro #
- G1989167
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.1910
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1 3/8 in
- Size- Decimal
- #11 (0.1910)
- Drill Size
- #11
- Inside Dia.
- #11
- Outside Dia.
- 5/16 in
- Size - Decimal
- #9 - 0.1960
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.