Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 11
- Mfr # P205FV
- Zoro # G3059911
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Outside Dia.
5/16 in
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Heat Treatment
Through Hardened
Inside Dia.
#11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205FV
- Zoro #
- G3059911
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.1910
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Measurement System
- Wire
- Finish
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #11
- Overall Length
- 5/16 in
- Drill Size
- #11
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #11 (0.1910)
- Size - Decimal
- #11 - 0.1910
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.