Drill Bushing, Type P, Drill Size No 11
- Mfr # P208FV
- Zoro # G3089025
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Finish
High Speed Steel
Material
52100 Thru Hardened
Size- Decimal
#11 (0.1910)
Decimal Equivalent
0.1910
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P208FV
- Zoro #
- G3089025
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1910
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headless
- Measurement System
- Wire
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Item
- Press-Fit Drill Bushing (P)
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #11 (0.1910)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #11
- Overall Length
- 1/2 in
- Drill Size
- #11
- Size - Decimal
- #49 - 0.0730
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.