Drill Bushing, Type P, Drill Size No 11
- Mfr # P264FV
- Zoro # G3086548
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Measurement System
Wire
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P264FV
- Zoro #
- G3086548
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.1910
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size- Decimal
- #11 (0.1910)
- Overall Length
- 1/4 in
- Outside Dia.
- 13/32 in
- Inside Dia.
- #11
- Drill Size
- #11
- Size - Decimal
- #9 - 0.1960
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.