Drill Bushing, Type P, Drill Size 11/64 In
- Mfr # P2022FG
- Zoro # G1989325
product price:Â
$
10.69
/ea
Key Features
Material
52100 Thru Hardened
Decimal Equivalent
0.1719
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022FG
- Zoro #
- G1989325
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1719
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 3/8 in
- Inside Dia.
- 11/64 in
- Drill Size
- 11/64 in
- Size- Decimal
- 11/64" (0.1719)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- #8 - 0.1990
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.