Drill Bushing, Type P, Drill Size 11/64 In
- Mfr # P206FG
- Zoro # G3059281
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Inside Dia.
11/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206FG
- Zoro #
- G3059281
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1719
- Bushing Type
- Headless Press Fit
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Measurement System
- Fractional Inch
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- 11/64 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 5/16 in
- Overall Length
- 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- 11/64" (0.1719)
- Drill Size
- 11/64 in
- Size - Decimal
- 11/64" - 0.1719
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.