Drill Bushing, Type P, Drill Size 1/2 In
- Mfr # SP00004785
- Zoro # G3080695
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Bushing Type
Headless Press Fit
Outside Dia.
5/8 in
Hardness
Rc 62-64
Decimal Equivalent
0.5000
Size- Decimal
1/2" (0.5000)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP00004785
- Zoro #
- G3080695
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Overall Length
- 5/16 in
- Outside Dia.
- 5/8 in
- Size- Decimal
- 1/2" (0.5000)
- Inside Dia. Tolerance
- +0.0003 in /+0.0007 in
- Inside Dia.
- 1/2 in
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Drill Size
- 1/2 in
- Size - Decimal
- 13/16 in - 0.8125
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.