Drill Bushing, Type P, Drill Size No 12
- Mfr # P2016FU
- Zoro # G3086861
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Drill Size
#12
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016FU
- Zoro #
- G3086861
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1890
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 in
- Drill Size
- #12
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size- Decimal
- #12 (0.1890)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #12
- Outside Dia.
- 5/16 in
- Size - Decimal
- #75 - 0.0210
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.