Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 12
- Mfr # P268FU
- Zoro # G3085111
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1890
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P268FU
- Zoro #
- G3085111
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.1890
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #12 (0.1890)
- Overall Length
- 1/2 in
- Outside Dia.
- 13/32 in
- Inside Dia.
- #12
- Drill Size
- #12
- Size - Decimal
- 1/32 in - 0.0312
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.