Drill Bushing, Type P, Drill Size No 13

  • Mfr # P206FR
  • Zoro # G3059135
product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Drill Size
#13
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P206FR
Zoro #
G3059135
UPC #
-
Country of Origin
Multiple
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1850
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Measurement System
Wire
Head Type
No
Bushing Code
P

Dimensions

Drill Size
#13
Overall Length
3/8 in
Outside Dia.
5/16 in
Inside Dia.
#13
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#13 (0.1850)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
7/16 in - 0.4375
Wire Rope Length
3/8 in
Length
3/8 in

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #13

Ratings & reviews