Drill Bushing, Type P, Drill Size 1/32 In
- Mfr # P108AO
- Zoro # G6245531
product price:Â
$
30.69
/ea
Key Features
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
1/32 in
Decimal Equivalent
0.0312
Size- Decimal
1/32" (0.0312)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P108AO
- Zoro #
- G6245531
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 1/32 in
- Size- Decimal
- 1/32" (0.0312)
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0003 in /+0.0007 in
- Drill Size
- 1/32 in
- Outside Dia.
- 5/32 in
- Overall Length
- 1/2 in
- Size - Decimal
- 1/32" - 0.0312
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.