Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 13/64 In
- Mfr # P265GE
- Zoro # G3086268
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P265GE
- Zoro #
- G3086268
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.2031
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 5/16 in
- Drill Size
- 13/64 in
- Outside Dia.
- 13/32 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- 13/64" (0.2031)
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia.
- 13/64 in
- Size - Decimal
- 1/16 in - 0.0625
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.