Drill Bushing, Type P, Drill Size No 14
- Mfr # P206FP
- Zoro # G3059141
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Size- Decimal
#14 (0.1820)
Inside Dia.
#14
Material - Machining
High Speed Steel
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206FP
- Zoro #
- G3059141
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.1820
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #14 (0.1820)
- Inside Dia.
- #14
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 3/8 in
- Drill Size
- #14
- Size - Decimal
- 7/16 in - 0.4375
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.