Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 15
- Mfr # P208FN
- Zoro # G3089077
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Drill Size
#15
Decimal Equivalent
0.1800
Head Material
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P208FN
- Zoro #
- G3089077
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.1800
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- #15
- Size- Decimal
- #15 (0.1800)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #15
- Outside Dia.
- 5/16 in
- Overall Length
- 1/2 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #49 - 0.0730
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.