Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 16
- Mfr # P2012FK
- Zoro # G3089436
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Material - Machining
High Speed Steel
Size- Decimal
#16 (0.1770)
Bushing Head Type
Headless
Inside Dia.
#16
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012FK
- Zoro #
- G3089436
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.1770
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #16 (0.1770)
- Inside Dia.
- #16
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Overall Length
- 3/4 in
- Drill Size
- #16
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- #47 - 0.0785
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.