Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 18
- Mfr # P2016FF
- Zoro # G3086959
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Drill Size
#18
Inside Dia.
#18
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
5/16 in
Size- Decimal
#18 (0.1695)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016FF
- Zoro #
- G3086959
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.1695
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- #18
- Inside Dia.
- #18
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 5/16 in
- Overall Length
- 1 in
- Size- Decimal
- #18 (0.1695)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #74 - 0.0225
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.