Drill Bushing, Type P, Drill Size No 18
- Mfr # P2022FF
- Zoro # G1989331
product price:Â
$
10.69
/ea
Key Features
Material - Machining
High Speed Steel
Inside Dia.
#18
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Outside Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022FF
- Zoro #
- G1989331
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Measurement System
- Wire
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Press-Fit Drill Bushing (P)
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.1695
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- #18
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- #18
- Size- Decimal
- #18 (0.1695)
- Size - Decimal
- #8 - 0.1990
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.