Drill Bushing, Type P, Drill Size No 18
- Mfr # P206FF
- Zoro # G3059290
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206FF
- Zoro #
- G3059290
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.1695
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #18 (0.1695)
- Outside Dia.
- 5/16 in
- Inside Dia.
- #18
- Overall Length
- 3/8 in
- Drill Size
- #18
- Size - Decimal
- #18 - 0.1695
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.