Drill Bushing, Type P, Drill Size No 18
- Mfr # P208FF
- Zoro # G3058277
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1695
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P208FF
- Zoro #
- G3058277
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.1695
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Wire
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #18 (0.1695)
- Drill Size
- #18
- Inside Dia.
- #18
- Outside Dia.
- 5/16 in
- Overall Length
- 1/2 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- 7/32 in - 0.2188
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.