Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 19
- Mfr # P2012FC
- Zoro # G3089515
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Drill Bushing Wall Type
Standard Wall
Drill Size
#19
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012FC
- Zoro #
- G3089515
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.1660
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- #19
- Overall Length
- 3/4 in
- Inside Dia.
- #19
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #19 (0.1660)
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- #47 - 0.0785
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.