Drill Bushing, Type P, Drill Size No 19
- Mfr # P2016FC
- Zoro # G3086977
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Outside Dia.
5/16 in
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.1660
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016FC
- Zoro #
- G3086977
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.1660
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Bushing Type
- Headless Press Fit
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #19 (0.1660)
- Overall Length
- 1 in
- Drill Size
- #19
- Inside Dia.
- #19
- Size - Decimal
- #74 - 0.0225
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.