Drill Bushing, Type P, Drill Size No 19
- Mfr # P2022FC
- Zoro # G1989340
product price:Â
$
10.69
/ea
Key Features
Bushing Head Type
Headless
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#19 (0.1660)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022FC
- Zoro #
- G1989340
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Bushing Type
- Headless Press Fit
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1660
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 3/8 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size- Decimal
- #19 (0.1660)
- Inside Dia.
- #19
- Drill Size
- #19
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Size - Decimal
- #8 - 0.1990
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.