Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 20
- Mfr # P2012EZ
- Zoro # G3089530
product price:Â
$
7.59
/ea
Key Features
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Inside Dia.
#20
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012EZ
- Zoro #
- G3089530
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1610
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- #20
- Drill Size
- #20
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 5/16 in
- Size- Decimal
- #20 (0.1610)
- Overall Length
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #47 - 0.0785
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.